Beli apw 40 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOBSTER(LOBTEX) Aluminum Pipe WrenchDeskripsi:-JIS strength is achieved.-About 30% lightweight compared to conventional steel forged product.-Tightening and disassembling gas, water pipe (white pipe) and the like.atribut:
- Purpose of Use: Tightening and disassembling gas, water pipe (white pipe) and the like.
- Melzer High Pressure Cleaneratribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Kenmaster Mesin Cuci MobilDeskripsi:Spesifikasi :- Dilengkapi roda- Ukuran dus 43x26x31- Carbon brass system- Auto stop systematribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Hose Length (m): 5
- FACOM Screwdriver (Obeng)Deskripsi:Supplied in a Box :- ANX10X75- ANX15X75- ANX20X100 - ANX25X100 - ANX30X125 - ANX40X150
- Kennedy Aluminium Pipe WrenchDeskripsi:Lightweight aluminium. As robust as cast iron wrenches but 40% lighter. I-beam handle design.atribut:
- Protection Features: 40% Lighter
- Jaw Material: Steel
- Handle Color: Silver
- Type: Pipe Wrench
- Handle Type: Adjustable
- Handle Material: Lightweight Aluminium
- Standards Met: GGG-W-651E
- Jaw Type: Standard
- monotaro Tube Clamp (Klem Selang)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Destructive Torque (N m): 4 to 4.6
- Bolt 2 Sides Width (mm): 7
- Band Thickness (mm): 0.6
- Band Width (mm): 9
- NILFISK Vacuum Cleaner Wet and DryDeskripsi:The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
- Kitz 10K Ductile Iron Globe Valve (Flange Type) (10SPBF Series)atribut:
- Material (stem): SUS420J2
- Material (disk): SUS403
- Material (bonnet): FCD-S
- Material (Handle): FCD450-10
- Material (Gasket): C1100P-O
- Body Material: FCD-S
- Class: 10K
- IDEC Control BoxDeskripsi:Unit mounting hole diameter (F mm) : 22.2 (with lock hole processing).
- KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin BensinDeskripsi:Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.atribut:
- Revolution Speed (rpm): 3400
Daftar Harga apw 40 Terbaru March 2026
| Wipro Jet Cleaner (Mesin Cuci Steam) | Rp1.199.900 |
| LOBSTER(LOBTEX) Aluminum Pipe Wrench | Rp1.099.900 |
| IDEC Pilot Light Flush | Rp60.900 |
| Melzer High Pressure Cleaner | Rp979.900 |
| Kenmaster Mesin Cuci Mobil | Rp1.199.900 |
| ROHA Nylon Caster Swivel | Rp16.900 |
| ROHA Nylon Caster Heavy Duty Swivel | Rp45.900 |
| KO-KEN Bit 1/4H Torx | Rp98.900 |
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor Induksi | Rp999.900 |
| FACOM Screwdriver (Obeng) | Rp20.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































/35P101000113-10.jpg)
%20Aluminum%20Pipe%20Wrench/P102743869-2.jpg)







/P102269442-1.jpg)

/P101001059-1.jpg)


%20(10SPBF%20Series)/P103052393-1.jpg)